Motion
350 TL PRESS PLATE PB

MORSE
350 TL PRESS PLATE PB

100512 Torque Limiter Part - For Use With: Morse (TM) Torque Limiter
Mi Item #00970455
MFR #350 TL PRESS PLATE PB
Price$83.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
350 TL PRESS PLATE PB

100512 Torque Limiter Part - For Use With: Morse (TM) Torque Limiter
Mi Item #00970455
MFR #350 TL PRESS PLATE PB

Mfr description
350A TL PRESS PLATE 100512
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Morse offers accessories to the torque overload devices Press plates are available and are easily installed
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.88/each

Specifications

Dimensions

  • Height
    0.45
  • Length
    7.55
  • Weight
    0.37 lbs, 0.51
  • Width
    8.35

Details

  • Installation Instructions
  • Manufacturer Catalog Number
    350 TL PRESS PLATE PB
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288389422
  • Part Type
    Pressure Plate
  • Series
    350A
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)