Motion
310-RET-50

FLEXCO
310-RET-50

40135 Conveyor Belt Fastener System Accessories - Hinge Pin Retaining Washer
Mi Item #00970461
MFR #310-RET-50
Price$18.33/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
310-RET-50

40135 Conveyor Belt Fastener System Accessories - Hinge Pin Retaining Washer
Mi Item #00970461
MFR #310-RET-50

Mfr description
310-RET-50 WASHERS 40135
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.33/bx

Specifications

Dimensions

  • Weight
    4.16 lbs

Details

  • Accessory Type
    Hinge Pin Retaining Washer
  • Package Quantity
    50 Per Pack
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)