Motion
CL41602-264

FORMSPRAG CLUTCH
CL41602-264

LLH 700-1027 Clutch, Special Purpose Designs, 11,500 lb-ft Torque Capacity
MI ITEM #00970541
MFR #CL41602-264
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FORMSPRAG CLUTCH
CL41602-264

LLH 700-1027 Clutch, Special Purpose Designs, 11,500 lb-ft Torque Capacity
MI ITEM #00970541
MFR #CL41602-264

Mfr description
LLH 800 X 4.437 HOLDBACK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    4.437 in
  • Outside Diameter  
    254 mm
  • Overall Length
    939.8 mm

Details

  • Bearing Support
    Ball
  • Clutch Application
    Backstopping
  • Clutch Type
    Sprag Clutch
  • Max Rpm
    300 rpm
  • Torque Capacity
    13000 ft-lbs
  • UPC_NO
    786582302427

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)