Motion
MT6620201
Screw Extractor - #1, 2 in Overall Length, 12 Extractors
MI ITEM #00970557
MFR #MT6620201
Price$6.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Extractor - #1, 2 in Overall Length, 12 Extractors
MI ITEM #00970557
MFR #MT6620201

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$6.37/each

Specifications

Dimensions

  • Drill Size
    #1
  • For Screw Size
    3/16 to 1/4 in
  • Overall Length
    2 in
  • Size
    #1

Details

  • Individual Extractor Or Set
    Individual Extractor
  • Number Of Extractors Included
    12

Overview

Mfr description
20201 SCREW EXTRACTOR SIZE 1
  • Standard package - Sizes 1 thru 3- 12 each, Sizes 4 & 5 - 6 each, Sizes 6 and over 1 each

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought