Motion
375XJ24NCS

FLEXCO
375XJ24NCS

40013 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener, Nylon-Covered Steel (Cable), Steel (Nuts & Bolts) Material
Mi Item #00970568
MFR #375XJ24NCS
Price$174.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
375XJ24NCS

40013 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener, Nylon-Covered Steel (Cable), Steel (Nuts & Bolts) Material
Mi Item #00970568
MFR #375XJ24NCS

Mfr description
375XJ24NCS HINGED FASTENER 40013
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$174.75/each

Specifications

Dimensions

  • Height
    1.92
  • Length
    26.58
  • Weight
    4.06 lbs, 3.91
  • Width
    3.58, 24 in

Details

  • Accessory Type
    Bolt Hinged Fastener
  • Material
    Nylon-Covered Steel (Cable), Steel (Nuts & Bolts)
  • Package Quantity
    1 Per Carton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)