Motion
MT6620202
Screw Extractor - #2, 2-3/8 in Overall Length, 12 Extractors
MI ITEM #00970573
MFR #MT6620202
Price$5.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Extractor - #2, 2-3/8 in Overall Length, 12 Extractors
MI ITEM #00970573
MFR #MT6620202

Mfr description
20202 SCREW EXTRACTOR SIZE #2
  • Standard package - Sizes 1 thru 3- 12 each, Sizes 4 & 5 - 6 each, Sizes 6 and over 1 each
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.30/each

Specifications

Dimensions

  • Drill Size
    #2
  • For Screw Size
    7/16 to 9/16 in
  • Overall Length
    2-3/8 in
  • Size
    #2

Details

  • Individual Extractor Or Set
    Individual Extractor
  • Number Of Extractors Included
    12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)