Motion
375XJ30NCS

FLEXCO
375XJ30NCS

40014 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener, Nylon-Covered Steel (Cable), Steel (Nuts & Bolts) Material
MI ITEM #00970584
MFR #375XJ30NCS
Your Price$261.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
375XJ30NCS

40014 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener, Nylon-Covered Steel (Cable), Steel (Nuts & Bolts) Material
MI ITEM #00970584
MFR #375XJ30NCS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$261.84/each(List $268.00)

Overview

Mfr description
375XJ30NCS HINGED FASTENER 40014

Specifications

  • Accessory Type
    Bolt Hinged Fastener
  • Material
    Nylon-Covered Steel (Cable), Steel (Nuts & Bolts)
  • Width
    30 in
  • Package Quantity
    1 Per Carton
  • Weight
    5.12 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought