Motion
MT6620203
Screw Extractor - #3, 2-11/16 in Overall Length, 12 Extractors
MI ITEM #00970586
MFR #MT6620203
Price$7.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Extractor - #3, 2-11/16 in Overall Length, 12 Extractors
MI ITEM #00970586
MFR #MT6620203

Mfr description
20203 SCREW EXTRACTOR SIZE 3
  • Standard package - Sizes 1 thru 3- 12 each, Sizes 4 & 5 - 6 each, Sizes 6 and over 1 each
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.49/each

Specifications

Dimensions

  • Drill Size
    #3
  • For Screw Size
    9/16 to 3/4 in
  • Overall Length
    2-11/16 in
  • Size
    #3

Details

  • Individual Extractor Or Set
    Individual Extractor
  • Number Of Extractors Included
    12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)