Motion
R5321A
5000 Series Rotary Union, R5321A, ASM, 3/4 in. Pipe, NPT, Mono Flow, Right Hand
MI ITEM #00970594
MFR #R5321A
List Price$1,255.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5000 Series Rotary Union, R5321A, ASM, 3/4 in. Pipe, NPT, Mono Flow, Right Hand
MI ITEM #00970594
MFR #R5321A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,255.56/each for your price

Overview

Mfr description
R5321A 451477C
  • 300 Grade stainless steel construction for superior corrosion resistance.
  • Two precision bearings keep the 5000 Series seal faces perfectly aligned to extend the life of the 5000 Series Rotary Union.
  • With the addition of an elbow, the 5000 Series can become dual flow.
  • The balanced mechanical seal design of the 5000 series allows for optimal operation with a wide variety of media.
  • Integrated cartridge design makes repairs fast and easy reducing maintenance costs.
  • All sizes are available with three seal options for better wear resistance.
  • Carbon graphite against a ceramic coated steel seal design offers long life.

Specifications

  • Rotary Union Type
    General Purpose
  • Thread Size
    3/4 in
  • Connection
    NPT
  • Rotation
    Right Hand
  • Speed
    1,000 rpm
  • Water Pressure
    750 psi
  • Steam Pressure
    120 psi
  • Hot Oil Pressure
    100 psi
  • Air Pressure
    300 psi
  • Water Temperature
    300 °F
  • Steam Temperature
    350 °F
  • Hot Oil Temperature
    395 °F
  • Flow
    Mono Flow
  • ECCN
    EAR99
  • Harmonization Code
    8430.49.8010
  • Series
    5000 Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text