Motion
375XJ36NCS

FLEXCO
375XJ36NCS

40015 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener, Nylon-Covered Steel (Cable), Steel (Nuts & Bolts) Material
MI ITEM #00970596
MFR #375XJ36NCS
Your Price$233.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
375XJ36NCS

40015 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener, Nylon-Covered Steel (Cable), Steel (Nuts & Bolts) Material
MI ITEM #00970596
MFR #375XJ36NCS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$233.03/each(List $326.23)

Overview

Mfr description
375XJ36NCS HINGED FASTENER 40015

Specifications

  • Accessory Type
    Bolt Hinged Fastener
  • Material
    Nylon-Covered Steel (Cable), Steel (Nuts & Bolts)
  • Package Quantity
    1 Per Carton
  • Weight
    6.10 lbs
  • Width
    36 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text