Motion
MT6620204
Screw Extractor - #4, 3 in Overall Length, 6 Extractors
MI ITEM #00970602
MFR #MT6620204
Price$6.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Extractor - #4, 3 in Overall Length, 6 Extractors
MI ITEM #00970602
MFR #MT6620204

Mfr description
20204 SCREW EXTRACTOR SIZE 4
  • Standard package - Sizes 1 thru 3- 12 each, Sizes 4 & 5 - 6 each, Sizes 6 and over 1 each
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.69/each

Specifications

Dimensions

  • Drill Size
    #4
  • For Screw Size
    3/4 to 1.0000 in
  • Overall Length
    3 in
  • Size
    #4

Details

  • Individual Extractor Or Set
    Individual Extractor
  • Number Of Extractors Included
    6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)