Motion
20204 ACME NUT 2-4 RH

NOOK INDUSTRIES
20204 ACME NUT 2-4 RH

ACME Bronze Nut - 2.0000 in Nominal Screw Diameter, Right Hand Thread Direction, 24 % Efficiency Rating, 0.166 in-lbs Torque
Mi Item #00970603
MFR #20204 ACME NUT 2-4 RH
Price$445.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOOK INDUSTRIES
20204 ACME NUT 2-4 RH

ACME Bronze Nut - 2.0000 in Nominal Screw Diameter, Right Hand Thread Direction, 24 % Efficiency Rating, 0.166 in-lbs Torque
Mi Item #00970603
MFR #20204 ACME NUT 2-4 RH

Mfr description
20204 ACME NUT 2-4 RH
  • Special high tensile bronze is selected for our smooth running, anti-wedging bronze nuts.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$445.34/each

Specifications

Dimensions

  • Dynamic Torque
    20000 in
  • Nominal Screw Diameter
    2.0000 in
  • Threads Per Inch
    4
  • Torque
    0.166 in
  • Weight
    2.59 lbs

Details

  • Accessory Type
    ACME Bronze Nut
  • Efficiency Rating
    24 %
  • Static Torque
    64000 in
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)