Motion
20205 ACME NUT 2-5 RH

NOOK INDUSTRIES
20205 ACME NUT 2-5 RH

ACME Bronze Nut - 2.0000 in Nominal Screw Diameter, Right Hand Thread Direction, 20 % Efficiency Rating, 0.159 in-lbs Torque
MI ITEM #00970617
MFR #20205 ACME NUT 2-5 RH
Price$455.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOOK INDUSTRIES
20205 ACME NUT 2-5 RH

ACME Bronze Nut - 2.0000 in Nominal Screw Diameter, Right Hand Thread Direction, 20 % Efficiency Rating, 0.159 in-lbs Torque
MI ITEM #00970617
MFR #20205 ACME NUT 2-5 RH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$455.25/each

Specifications

Dimensions

  • Dynamic Torque
    20000 in
  • Nominal Screw Diameter
    2.0000 in
  • Threads Per Inch
    5
  • Torque
    0.159 in
  • Weight
    2.53 lbs

Details

  • Accessory Type
    ACME Bronze Nut
  • Efficiency Rating
    20 %
  • Static Torque
    64000 in
  • Thread Direction
    Right Hand

Overview

Mfr description
20205 ACME NUT 2-5 RH
  • Special high tensile bronze is selected for our smooth running, anti-wedging bronze nuts.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought