Motion
CL41603-160

FORMSPRAG CLUTCH
CL41603-160

LLH 700-1027 Clutch, Special Purpose Designs, 18,000 lb-ft Torque Capacity
MI ITEM #00970628
MFR #CL41603-160
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FORMSPRAG CLUTCH
CL41603-160

LLH 700-1027 Clutch, Special Purpose Designs, 18,000 lb-ft Torque Capacity
MI ITEM #00970628
MFR #CL41603-160

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LLH 900 X 4.937 HOLDBACK

Specifications

  • Clutch Type
    Sprag Clutch
  • Clutch Application
    Backstopping
  • Torque Capacity
    18000 ft-lbs
  • Max Rpm
    250 rpm
  • Bore Diameter
  • Outside Diameter
  • Overall Length
    1270 mm
  • Bearing Support
    Ball
  • UPC_NO
    786582302809

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text