Specifications
Dimensions
- Drill Size#6
- For Screw Size1-3/8 to 1-3/4 in
- Overall Length3-3/4 in
- Size#6
Details
- Individual Extractor Or SetIndividual Extractor
- Number Of Extractors Included1
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)