Motion
20207
Screw Extractor - #7, 4-1/8 in Overall Length, 1 Extractors
Mi Item #00970644
MFR #20207
Price$37.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Extractor - #7, 4-1/8 in Overall Length, 1 Extractors
Mi Item #00970644
MFR #20207

Mfr description
20207 SCREW EXTRACTOR SIZE 7
  • Standard package - Sizes 1 thru 3- 12 each, Sizes 4 & 5 - 6 each, Sizes 6 and over 1 each
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$37.50/each

Specifications

Dimensions

  • Drill Size
    #7
  • For Screw Size
    1-3/4 to 2-3/8 in
  • Max Fastener Diameter
    0.7813 in
  • Min Fastener Diameter
    0.5000 in
  • Overall Length
    4-1/8 in
  • Size
    #7

Details

  • Individual Extractor Or Set
    Individual Extractor
  • Number Of Extractors Included
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)