Motion
MT6620208
Screw Extractor - #8, 4-3/8 in Overall Length, 1 Extractors
Mi Item #00970660
MFR #MT6620208
Price$51.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Extractor - #8, 4-3/8 in Overall Length, 1 Extractors
Mi Item #00970660
MFR #MT6620208

Mfr description
20208 SCREW EXTRACTOR SIZE 8
  • Standard package - Sizes 1 thru 3- 12 each, Sizes 4 & 5 - 6 each, Sizes 6 and over 1 each
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$51.28/each

Specifications

Dimensions

  • Drill Size
    #8
  • For Screw Size
    3/16 to 1/4 in
  • Overall Length
    4-3/8 in
  • Size
    #8

Details

  • Individual Extractor Or Set
    Individual Extractor
  • Number Of Extractors Included
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)