Motion
375XEJ30NB

FLEXCO
375XEJ30NB

39982 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener, Copper Alloy (Joint, Nuts & Bolts), Nylon-Covered Bronze (Cable) Material
MI ITEM #00970671
MFR #375XEJ30NB
Your Price$843.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
375XEJ30NB

39982 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener, Copper Alloy (Joint, Nuts & Bolts), Nylon-Covered Bronze (Cable) Material
MI ITEM #00970671
MFR #375XEJ30NB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$843.22/each(List $1,011.87)

Overview

Mfr description
375XEJ30NB HINGED FASTENER 39982

Specifications

  • Accessory Type
    Bolt Hinged Fastener
  • Material
    Copper Alloy (Joint, Nuts & Bolts), Nylon-Covered Bronze (Cable)
  • Width
    30 in
  • Package Quantity
    1 Per Carton
  • Weight
    5.70 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text