Overview
Mfr description
20209 SCREW EXTRACTOR SIZE 9
- Standard package - Sizes 1 thru 3- 12 each, Sizes 4 & 5 - 6 each, Sizes 6 and over 1 each
Specifications
- Drill Size#9
- Individual Extractor Or SetIndividual Extractor
- Overall Length4-5/8 in
- Number Of Extractors Included1
- For Screw Size1/4 to 5/16 in
- Size#9
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data