Motion
375XEJ36NB

FLEXCO
375XEJ36NB

39984 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener, Copper Alloy (Joint, Nuts & Bolts), Nylon-Covered Bronze (Cable) Material
MI ITEM #00970684
MFR #375XEJ36NB
Your Price$1,028.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
375XEJ36NB

39984 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener, Copper Alloy (Joint, Nuts & Bolts), Nylon-Covered Bronze (Cable) Material
MI ITEM #00970684
MFR #375XEJ36NB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,028.94/each(List $1,234.73)

Overview

Mfr description
375XEJ36NB HINGED FASTENER 39984

Specifications

  • Accessory Type
    Bolt Hinged Fastener
  • Material
    Copper Alloy (Joint, Nuts & Bolts), Nylon-Covered Bronze (Cable)
  • Width
    36 in
  • Package Quantity
    1 Per Carton
  • Weight
    6.84 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text