Motion
375XEJ42NB

FLEXCO
375XEJ42NB

39986 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener, Copper Alloy (Joint, Nuts & Bolts), Nylon-Covered Bronze (Cable) Material
Mi Item #00970699
MFR #375XEJ42NB
Price$1,457.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
375XEJ42NB

39986 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener, Copper Alloy (Joint, Nuts & Bolts), Nylon-Covered Bronze (Cable) Material
Mi Item #00970699
MFR #375XEJ42NB

Mfr description
375XEJ42NB HINGED FASTENER 39986
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,457.51/each

Specifications

Dimensions

  • Weight
    7.98 lbs
  • Width
    42 in

Details

  • Accessory Type
    Bolt Hinged Fastener
  • Material
    Copper Alloy (Joint, Nuts & Bolts), Nylon-Covered Bronze (Cable)
  • Package Quantity
    1 Per Carton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)