Motion
375XSJ48NCS

FLEXCO
375XSJ48NCS

40040 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener, 300 Stainless Steel (Joint), Nylon-Covered Stainless Steel (Cable), Stainless Steel (Nuts & Bolts) Material
MI ITEM #00970737
MFR #375XSJ48NCS
Your Price$1,074.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
375XSJ48NCS

40040 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener, 300 Stainless Steel (Joint), Nylon-Covered Stainless Steel (Cable), Stainless Steel (Nuts & Bolts) Material
MI ITEM #00970737
MFR #375XSJ48NCS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,074.28/each(List $1,442.41)

Overview

Mfr description
375XSJ48NCS HINGED PIN 40040

Specifications

  • Accessory Type
    Bolt Hinged Fastener
  • Material
    300 Stainless Steel (Joint), Nylon-Covered Stainless Steel (Cable), Stainless Steel (Nuts & Bolts)
  • Width
    48 in
  • Package Quantity
    1 Per Carton
  • Weight
    8.32 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought