Motion
550J36NCS

FLEXCO
550J36NCS

40061 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener, Nylon-Covered Steel (Cable), Steel (Nuts & Bolts) Material
MI ITEM #00970779
MFR #550J36NCS
Your Price$227.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
550J36NCS

40061 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener, Nylon-Covered Steel (Cable), Steel (Nuts & Bolts) Material
MI ITEM #00970779
MFR #550J36NCS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$227.40/each(List $261.52)

Overview

Mfr description
550J36NCS HINGED FASTENER 40061

Specifications

  • Accessory Type
    Bolt Hinged Fastener
  • Material
    Nylon-Covered Steel (Cable), Steel (Nuts & Bolts)
  • Width
    36 in
  • Package Quantity
    1 Per Carton
  • Weight
    6.70 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text