Motion
550J48NCS

FLEXCO
550J48NCS

40063 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener, Nylon-Covered Steel (Cable), Steel (Nuts & Bolts) Material
Mi Item #00970805
MFR #550J48NCS
Price$308.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
550J48NCS

40063 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener, Nylon-Covered Steel (Cable), Steel (Nuts & Bolts) Material
Mi Item #00970805
MFR #550J48NCS

Mfr description
550J48NCS HINGED FASTENER 40063
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$308.29/each

Specifications

Dimensions

  • Weight
    9.04 lbs
  • Width
    48 in

Details

  • Accessory Type
    Bolt Hinged Fastener
  • Material
    Nylon-Covered Steel (Cable), Steel (Nuts & Bolts)
  • Package Quantity
    1 Per Carton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)