Motion
550J24NAC

FLEXCO
550J24NAC

40242 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener, Nylon-Covered Steel (Cable), Steel (Nuts & Bolts) Material
MI ITEM #00970817
MFR #550J24NAC
Your Price$139.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
550J24NAC

40242 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener, Nylon-Covered Steel (Cable), Steel (Nuts & Bolts) Material
MI ITEM #00970817
MFR #550J24NAC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$139.25/each(List $160.14)

Overview

Mfr description
550J24NAC HINGED FASTENER 40242

Specifications

  • Accessory Type
    Bolt Hinged Fastener
  • Material
    Nylon-Covered Steel (Cable), Steel (Nuts & Bolts)
  • Width
    24 in
  • Package Quantity
    1 Per Carton
  • Weight
    4.80 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text