Motion
550J30NAC

FLEXCO
550J30NAC

40243 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener, Nylon-Covered Steel (Cable), Steel (Nuts & Bolts) Material
MI ITEM #00970834
MFR #550J30NAC
Your Price$177.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
550J30NAC

40243 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener, Nylon-Covered Steel (Cable), Steel (Nuts & Bolts) Material
MI ITEM #00970834
MFR #550J30NAC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$177.87/each(List $204.55)

Overview

Mfr description
550J30NAC HINGED FASTENER 40243

Specifications

  • Accessory Type
    Bolt Hinged Fastener
  • Material
    Nylon-Covered Steel (Cable), Steel (Nuts & Bolts)
  • Width
    30 in
  • Package Quantity
    1 Per Carton
  • Weight
    6.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text