Motion
20222 ACME NUT 2-1/4-2 RH

NOOK INDUSTRIES
20222 ACME NUT 2-1/4-2 RH

ACME Bronze Nut - 2.2500 in Nominal Screw Diameter, Right Hand Thread Direction, 37 % Efficiency Rating, 0.215 in-lbs Torque
Mi Item #00970850
MFR #20222 ACME NUT 2-1/4-2 RH
Price$1,024.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOOK INDUSTRIES
20222 ACME NUT 2-1/4-2 RH

ACME Bronze Nut - 2.2500 in Nominal Screw Diameter, Right Hand Thread Direction, 37 % Efficiency Rating, 0.215 in-lbs Torque
Mi Item #00970850
MFR #20222 ACME NUT 2-1/4-2 RH

Mfr description
20222 ACME NUT 2-1/4-2 RH
  • Special high tensile bronze is selected for our smooth running, anti-wedging bronze nuts.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,024.03/each

Specifications

Dimensions

  • Dynamic Torque
    25312 in
  • Nominal Screw Diameter
    2.2500 in
  • Threads Per Inch
    2
  • Torque
    0.215 in
  • Weight
    5.25 lbs

Details

  • Accessory Type
    ACME Bronze Nut
  • Efficiency Rating
    37 %
  • Static Torque
    81000 in
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)