Motion
550SJ42NCS

FLEXCO
550SJ42NCS

40168 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener, 300 Stainless Steel (Joint), Nylon-Covered Stainless Steel (Cable), Stainless Steel (Nuts & Bolts) Material
Mi Item #00971039
MFR #550SJ42NCS
Price$767.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
550SJ42NCS

40168 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener, 300 Stainless Steel (Joint), Nylon-Covered Stainless Steel (Cable), Stainless Steel (Nuts & Bolts) Material
Mi Item #00971039
MFR #550SJ42NCS

Mfr description
550SJ42NCS SS HINGED FASTENER 40168
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$767.35/each

Specifications

Dimensions

  • Weight
    7.98 lbs
  • Width
    42 in

Details

  • Accessory Type
    Bolt Hinged Fastener
  • Material
    300 Stainless Steel (Joint), Nylon-Covered Stainless Steel (Cable), Stainless Steel (Nuts & Bolts)
  • Package Quantity
    1 Per Carton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)