Motion
550J48NCS

FLEXCO
550J48NCS

40169 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener, 300 Stainless Steel (Joint), Nylon-Covered Stainless Steel (Cable), Stainless Steel (Nuts & Bolts) Material
MI ITEM #00971050
MFR #550J48NCS
Price$975.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
550J48NCS

40169 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener, 300 Stainless Steel (Joint), Nylon-Covered Stainless Steel (Cable), Stainless Steel (Nuts & Bolts) Material
MI ITEM #00971050
MFR #550J48NCS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$975.68/each

Specifications

Dimensions

  • Weight
    9.12 lbs
  • Width
    48 in

Details

  • Accessory Type
    Bolt Hinged Fastener
  • Material
    300 Stainless Steel (Joint), Nylon-Covered Stainless Steel (Cable), Stainless Steel (Nuts & Bolts)
  • Package Quantity
    1 Per Carton

Overview

Mfr description
550SJ48NCS SS HINGED FASTENER 40169

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought