Motion
NC-12

FLEXCO
NC-12

40150 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener Hinge Pin, Nylon-Covered Steel Material
Mi Item #00971172
MFR #NC-12
Price$85.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
NC-12

40150 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener Hinge Pin, Nylon-Covered Steel Material
Mi Item #00971172
MFR #NC-12

Mfr description
NC-12 HINGE PIN 40150 10/PKG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$85.94/each

Specifications

Dimensions

  • Weight
    13.44 lbs
  • Width
    12 in

Details

  • Accessory Type
    Bolt Hinged Fastener Hinge Pin
  • Material
    Nylon-Covered Steel
  • Package Quantity
    10 Per Pack
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)