Motion
AA 330
Mi Item #00971217
MFR #AA 330
Price$62.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #00971217
MFR #AA 330

Mfr description
1690727 330 DEPEND 25 ML
  • General-purpose, high viscosity, two-step, no-mixing required pale yellow adhesive
  • When used in conjunction with Loctite® 7387™ Depend® Activator or Loctite® 7380™ Depend® Activator, it fixtures in five minutes to provide a tough, durable bond on a wide range of materials, including metal, wood, ferrite, ceramic and plastic
  • CFIA approved
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$62.22/each

Specifications

Details

  • Application
    Industrial
  • Color
    Yellow
  • Cure Time
    24 h
  • Includes
    25 ml Syringe of Loctite 330 Depend Adhesive
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)