Motion
SC-26

FLEXCO
SC-26

40203 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener Hinge Pin, Steel Material
MI ITEM #00971255
MFR #SC-26
Your Price$167.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
SC-26

40203 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener Hinge Pin, Steel Material
MI ITEM #00971255
MFR #SC-26

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$167.80/each(List $192.94)

Overview

Mfr description
SC-26 HINGE PIN 40203 10/PKG

Specifications

  • Accessory Type
    Bolt Hinged Fastener Hinge Pin
  • Material
    Steel
  • Width
    26 in
  • Package Quantity
    10 Per Pack
  • Weight
    2.60 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text