Motion
SC-36

FLEXCO
SC-36

40205 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener Hinge Pin, Steel Material
Mi Item #00971268
MFR #SC-36
Price$232.31/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
SC-36

40205 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener Hinge Pin, Steel Material
Mi Item #00971268
MFR #SC-36

Mfr description
SC-36 HINGE PIN 40205 10/PKG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$232.31/bx

Specifications

Dimensions

  • Weight
    3.72 lbs
  • Width
    36 in

Details

  • Accessory Type
    Bolt Hinged Fastener Hinge Pin
  • Material
    Steel
  • Package Quantity
    10 Per Pack
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)