Motion
SC-42-1

FLEXCO
SC-42-1

40206 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener Hinge Pin, Steel Material
MI ITEM #00971280
MFR #SC-42-1
Your Price$270.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
SC-42-1

40206 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener Hinge Pin, Steel Material
MI ITEM #00971280
MFR #SC-42-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$270.92/each(List $311.56)

Overview

Mfr description
SC-42 HINGE PIN 40206 10/PKG

Specifications

  • Accessory Type
    Bolt Hinged Fastener Hinge Pin
  • Material
    Steel
  • Width
    42 in
  • Package Quantity
    10 Per Pack
  • Weight
    4.32 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text