Motion
SSC-30

FLEXCO
SSC-30

40211 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener Hinge Pin, Stainless Steel Material
Mi Item #00971316
MFR #SSC-30
Price$534.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
SSC-30

40211 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener Hinge Pin, Stainless Steel Material
Mi Item #00971316
MFR #SSC-30

Mfr description
SSC-30 HINGE PIN 40211 10/PKG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$534.09/each

Specifications

Dimensions

  • Weight
    2.52 lbs
  • Width
    30 in

Details

  • Accessory Type
    Bolt Hinged Fastener Hinge Pin
  • Material
    Stainless Steel
  • Package Quantity
    10 Per Pack
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)