Motion
SSC-36

FLEXCO
SSC-36

40212 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener Hinge Pin, Stainless Steel Material
MI ITEM #00971327
MFR #SSC-36
Your Price$557.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
SSC-36

40212 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener Hinge Pin, Stainless Steel Material
MI ITEM #00971327
MFR #SSC-36

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$557.28/each(List $640.87)

Overview

Mfr description
SSC-36 HINGE PIN 40212 10/PKG

Specifications

  • Accessory Type
    Bolt Hinged Fastener Hinge Pin
  • Material
    Stainless Steel
  • Width
    36 in
  • Package Quantity
    10 Per Pack
  • Weight
    3.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought