Motion
4014
Prism Cyanoacrylate Adhesive - Transparent, 20 g, Bottle, Liquid, 24 hr Cure Time
MI ITEM #00971443
MFR #4014
List Price$42.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Prism Cyanoacrylate Adhesive - Transparent, 20 g, Bottle, Liquid, 24 hr Cure Time
MI ITEM #00971443
MFR #4014

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
List Price$42.72/each for your price

Overview

Mfr description
202152 20269 4014 INS ADH MED DEV 20GR
  • Very low viscosity, one-part room temperature cure, instant adhesive designed to provide fast fixturing on thermoplastic, thermoset plastic and metal
  • Also suitable for applications where heat resistance is required
  • Suitable for use in the assembly of disposable medical devises
  • ISO-10993 Biological Tested for medical device use

Specifications

  • Package Type
    Bottle
  • Package Size
    20 g
  • Cure Time
    24 hr
  • Viscosity
    3 to 5 (Brookfield) cP, 4 (Cone and Plate) cP
  • Color
    Transparent
  • UPC_NO
    079340202696
  • Weight
    0.07 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought