Motion
NC-14-1

FLEXCO
NC-14-1

38001 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener Hinge Pin, Nylon-Covered Steel Material
Mi Item #00971468
MFR #NC-14-1
Price$11.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
NC-14-1

38001 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener Hinge Pin, Nylon-Covered Steel Material
Mi Item #00971468
MFR #NC-14-1

Mfr description
NC-14-1 PIN (SINGULAR) 38001
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.00/each

Specifications

Dimensions

  • Weight
    1.60 lbs
  • Width
    14 in

Details

  • Accessory Type
    Bolt Hinged Fastener Hinge Pin
  • Material
    Nylon-Covered Steel
  • Package Quantity
    1 Per Pack
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)