Motion
NC-48-1

FLEXCO
NC-48-1

38010 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener Hinge Pin, Nylon-Covered Steel Material
Mi Item #00971504
MFR #NC-48-1
Price$43.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
NC-48-1

38010 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener Hinge Pin, Nylon-Covered Steel Material
Mi Item #00971504
MFR #NC-48-1

Mfr description
NC-48-1 PIN (SINGULAR) 38010
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$43.46/each

Specifications

Dimensions

  • Height
    1
  • Length
    47.4
  • Weight
    5.60 lbs, 0.355
  • Width
    1.75, 48 in

Details

  • Accessory Type
    Bolt Hinged Fastener Hinge Pin
  • Material
    Nylon-Covered Steel
  • Package Quantity
    1 Per Pack
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)