Motion
NCS-36-1

FLEXCO
NCS-36-1

38044 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener Hinge Pin, Nylon-Covered Stainless Steel Material
Mi Item #00971542
MFR #NCS-36-1
Price$65.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
NCS-36-1

38044 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener Hinge Pin, Nylon-Covered Stainless Steel Material
Mi Item #00971542
MFR #NCS-36-1

Mfr description
NCS-36-1 PIN (SINGULAR) 38044
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$65.12/each

Specifications

Dimensions

  • Height
    0.2
  • Length
    22.2
  • Weight
    4.16 lbs, 0.3
  • Width
    21.9, 36 in

Details

  • Accessory Type
    Bolt Hinged Fastener Hinge Pin
  • Material
    Nylon-Covered Stainless Steel
  • Package Quantity
    1 Per Pack
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)