Motion
NAC-26-1

FLEXCO
NAC-26-1

38110 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener Hinge Pin, Nylon-Covered Steel Material
MI ITEM #00971643
MFR #NAC-26-1
Your Price$32.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
NAC-26-1

38110 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener Hinge Pin, Nylon-Covered Steel Material
MI ITEM #00971643
MFR #NAC-26-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$32.87/each(List $37.80)

Overview

Mfr description
NAC-26-1 PIN (SINGULAR) 38110

Specifications

  • Accessory Type
    Bolt Hinged Fastener Hinge Pin
  • Material
    Nylon-Covered Steel
  • Width
    26 in
  • Package Quantity
    1 Per Pack
  • Weight
    3.36 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text