Motion
NAC-42-1

FLEXCO
NAC-42-1

38113 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener Hinge Pin, Nylon-Covered Steel Material
Mi Item #00971667
MFR #NAC-42-1
Price$42.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
NAC-42-1

38113 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener Hinge Pin, Nylon-Covered Steel Material
Mi Item #00971667
MFR #NAC-42-1

Mfr description
NAC-42-1 PIN (SINGULAR) 38113
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.62/each

Specifications

Dimensions

  • Height
    0.5
  • Length
    41
  • Weight
    5.60 lbs, 1.5
  • Width
    0.5, 42 in

Details

  • Accessory Type
    Bolt Hinged Fastener Hinge Pin
  • Material
    Nylon-Covered Steel
  • Package Quantity
    1 Per Pack
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)