Motion
NAC54-1

FLEXCO
NAC54-1

38115 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener Hinge Pin, Nylon-Covered Steel Material
MI ITEM #00971692
MFR #NAC54-1
Price$70.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
NAC54-1

38115 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener Hinge Pin, Nylon-Covered Steel Material
MI ITEM #00971692
MFR #NAC54-1

Mfr description
NAC-54-1 PIN (SINGULAR) 38115
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70.42/each

Specifications

Dimensions

  • Weight
    7.04 lbs
  • Width
    54 in

Details

  • Accessory Type
    Bolt Hinged Fastener Hinge Pin
  • Material
    Nylon-Covered Steel
  • Package Quantity
    1 Per Pack

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)