Motion
NAC-60-1

FLEXCO
NAC-60-1

38116 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener Hinge Pin, Nylon-Covered Steel Material
Mi Item #00971706
MFR #NAC-60-1
Price$64.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
NAC-60-1

38116 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener Hinge Pin, Nylon-Covered Steel Material
Mi Item #00971706
MFR #NAC-60-1

Mfr description
NAC-60-1 PIN (SINGULAR) 38116
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$64.25/each

Specifications

Dimensions

  • Height
    1.3
  • Length
    15
  • Weight
    0.50 lbs, 0.6
  • Width
    14, 60 in

Details

  • Accessory Type
    Bolt Hinged Fastener Hinge Pin
  • Material
    Nylon-Covered Steel
  • Package Quantity
    1 Per Pack
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)