Motion
SC-36-1

FLEXCO
SC-36-1

38183 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener Hinge Pin, Steel Material
MI ITEM #00971747
MFR #SC-36-1
Your Price$25.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
SC-36-1

38183 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener Hinge Pin, Steel Material
MI ITEM #00971747
MFR #SC-36-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$25.55/each(List $29.39)

Overview

Mfr description
SC-36-1 PIN (SINGULAR) 38183

Specifications

  • Accessory Type
    Bolt Hinged Fastener Hinge Pin
  • Material
    Steel
  • Width
    36 in
  • Package Quantity
    1 Per Pack
  • Weight
    5.92 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text