Motion
SSC-36-1

FLEXCO
SSC-36-1

38202 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener Hinge Pin, Stainless Steel Material
Mi Item #00971798
MFR #SSC-36-1
Price$61.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
SSC-36-1

38202 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener Hinge Pin, Stainless Steel Material
Mi Item #00971798
MFR #SSC-36-1

Mfr description
SSC-36-1 PIN (SINGULAR) 38202
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.37/each

Specifications

Dimensions

  • Weight
    4.80 lbs
  • Width
    36 in

Details

  • Accessory Type
    Bolt Hinged Fastener Hinge Pin
  • Material
    Stainless Steel
  • Package Quantity
    1 Per Pack
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)