1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FLEXCO
R5-1/2-SE-36/900
41513 Conveyor Belt Fastener System Accessories - Rivet Hinged Fastener Strip, Steel Material
MI ITEM #
00972020
MFR #
R5-1/2-SE-36/900
Price
$109.08
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Bulk Conveyor Accessories
FLEXCO R5-1/2-SE-36/900
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLEXCO
R5-1/2-SE-36/900
41513 Conveyor Belt Fastener System Accessories - Rivet Hinged Fastener Strip, Steel Material
MI ITEM #
00972020
MFR #
R5-1/2-SE-36/900
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$109.08
/each
Qty
Add to Cart
Specifications
Dimensions
Height
1.5
Length
34.2
Weight
6.52 lbs, 6.2
Width
3, 36 in
Details
Accessory Type
Rivet Hinged Fastener Strip
Material
Steel
Package Quantity
2 Strips Per Pack
Overview
Mfr description
R5-1/2-SE-36/900 FSTNR STRIPS(2/PKG)
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought