Motion
20912
Hex Key or Hex Driver Set - Alloy Steel
MI ITEM #00972057
MFR #20912
Price$10.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Key or Hex Driver Set - Alloy Steel
MI ITEM #00972057
MFR #20912

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$10.14/each

Specifications

Dimensions

  • Handle Length
    3.63 in
  • Hex Size
    0.05 in, 1/16 in, 1/8 in, 3/16 in, 3/32 in, 5/32 in, 5/64 in, 7/64 in, 9/64 in
  • Maximum Hex Size
    3/16 in
  • Minimum Hex Size
    0.05 in

Details

  • Ball End
    Straight End
  • Drive Style
    Hex
  • Features & Benefits
    • High quality industrial-grade professional tools• Eklind® alloy steel• Heat-treated for optimum strength and ductility• Eklind® Black finish to resist rust• Made in USA• Hex key sizes: .050”, 1/16”, 5/64”, 3/32”, 7/64”, 1/8”, 9/64”, 5/32” and 3/16”
  • Finish Coating
    Black Finish
  • Includes
    One-Piece Comfort Grip Handle
  • Material
    Alloy Steel
  • Non Magnetic
    Non-Magnetic
  • Non Sparking
    Non-Sparking
  • Set Type
    Folding Key Set

Overview

Mfr description
20912 HEX KEY SET .050-3/16 FOLDING
  • High quality industrial-grade professional tools
  • Eklind® alloy steel
  • Heat-treated for optimum strength and ductility
  • Eklind® Black finish to resist rust
  • Made in USA
  • Hex key sizes: .050”, 1/16”, 5/64”, 3/32”, 7/64”, 1/8”, 9/64”, 5/32” and 3/16”

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought