Specifications
Dimensions
- Port 1 Size/Type3/4 in
- Port 2 Size/Type3/4 in
- Port Size3/4 in, 19.05 mm
- Weight10.00 lbs, 4.54 kg
Details
- Additional DetailsPort Configuration, NPT ports - NPT ported filters will be SAE with adaptors in each port, Flow Direction, Inside - Outside, Element K Factors, 1.004, BUn, High Pressure, Division, HYDRAULIC AND LUBE FILTERS
- Bowl LocationBottom Mounted
- Bowl MaterialSteel
- Bowl StyleMetal
- Burst Pressure17400 psi, 1200 bar
- Collapse Rating3045 psi, 210 bar
- Connection GenderFemale
- Fatigue Pressure6090 psi, 420 bar
- Filter Rating20 micron
- Filter TypeInline Mount 4 Mounting Holes
- Fluid CompCompatible With All Hydrocarbon Based, Synthetic, Water Glycol, Oil, Water Emulsion, And High Water Based Fluids When The Appropriate Seals Are Selected
- Head MaterialDuctile Iron
- Indicator TypeBm = Pop-Up Indicator (Manual Reset)
- Max Operating Temperature212 °F, 100 °C
- Maximum Flow Rate60 L/min, 16 gpm
- Maximum Operating Pressure420 bar, 6090 psi
- Min Operating Temperature14 °F, -10 °C
- Mounting ConfigurationInline
- Seal MaterialNitrile Rubber
- SeriesDF
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)