Specifications
Dimensions
- Clutch Brake Size Code50
- Length0.9
- Weight0.013
Details
- Clutch Brake TypeMagnetic Brake, Magnetic Clutch
- Compatible Model Part NumberEM-50-20, EM-50-20MB, EM-50-30, EM-50-40, EUM-50-1020, EUM-50-1040, EUM-50-2030, UM-50-1020, UM-50-1040, UM-50-2030, UM-50-3040
- Product TypesRetaining Ring
- SeriesEM, EUM, UM